Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 21-3/4"L, 2-3/4" Head Size

  • Mfr # 4672

  • Zoro # G5917655


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
21 3/4 in
Size
2-3/4"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4672
Zoro #
G5917655
UPC #
702535893057
Country of Origin
United States

Dimensions

Overall Length
21 3/4 in
Size
2-3/4"
Head Size
2 3/4 in
Wrench Head Sizes
2 3/4 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Standard
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Reversing
No
Wrench Shape
Straight
Head Movement
Fixed
Tether Capable
Not Tether Capable
Box End Style
Spline
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Single End
Insulated
No
Wrench Product Grouping
Wrenches
Wrench Item
Box End Wrench
Ratcheting Configuration
Non-Ratcheting
Offset
0 Degrees
Nonsparking
Yes
Weight
6.2 lb
Measurement Type
SAE
Box End Type
12-Point Box End
Handle Type
One Piece
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Grip Style
Ergonomic
Head Offset Angle
0 Degrees
Ratcheting
No
Corrosion Resistant
Yes

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 2 3/4 in, Overall Length 21 3/4 in, 0 Degrees , SAE, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.