Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 21-7/8" L, 65mm Head Size

  • Mfr # 4472

  • Zoro # G5918090


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
22 in
Size
65mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4472
Zoro #
G5918090
UPC #
702535892616
Country of Origin
United States

Dimensions

Overall Length
22 in
Size
65mm
Head Size
65 mm
Wrench Head Sizes
65 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Ratcheting Configuration
Non-Ratcheting
Box End Style
Spline
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Reversing
No
Insulated
No
Offset
0 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Item
Box End Wrench
Single End/Double End
Single End
Nonsparking
Yes
Non-Magnetic
Yes
Handle Type
One Piece
Weight
6.7 lb
Head Offset Angle
0 Degrees
Measurement Type
Metric
Ratcheting
No
Corrosion Resistant
Yes
Grip Style
Ergonomic
Box End Type
12-Point Box End
Tether Style
Not Tether Capable

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 65 mm, Overall Length 22 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.