Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 21-7/8" L, 71mm Head Size

  • Mfr # 4478

  • Zoro # G5918066


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
22 in
Size
71mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4478
Zoro #
G5918066
UPC #
702535892647
Country of Origin
United States

Dimensions

Overall Length
22 in
Size
71mm
Head Size
71 mm
Wrench Head Sizes
71 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Wrench Shape
Straight
Reversing
No
Single End/Double End
Single End
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Offset
0 Degrees
Ratcheting Configuration
Non-Ratcheting
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Box End Style
Spline
Wrench Item
Box End Wrench
Tether Capable
Not Tether Capable
Insulated
No
Head Movement
Fixed
Handle Type
One Piece
Ratcheting
No
Head Offset Angle
0 Degrees
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Nonsparking
Yes
Grip Style
Ergonomic
Weight
6.7 lb
Measurement Type
Metric
Box End Type
12-Point Box End
Non-Magnetic
Yes

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 71 mm, Overall Length 22 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.