Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 24-7/16" L, 75mm Head Size

  • Mfr # 4480

  • Zoro # G5918057


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
24 1/2 in
Size
75mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4480
Zoro #
G5918057
UPC #
702535892654
Country of Origin
United States

Dimensions

Overall Length
24 1/2 in
Size
75mm
Head Size
75 mm
Wrench Head Sizes
75 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Wrench Item
Box End Wrench
Insulated
No
Box End Style
Spline
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Offset
0 Degrees
Wrench Shape
Straight
Wrench Material
Nickel Aluminum Bronze
Reversing
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Not Tether Capable
Single End/Double End
Single End
Box End Type
12-Point Box End
Weight
7.3 lb
Handle Type
One Piece
Tether Style
Not Tether Capable
Nonsparking
Yes
Measurement Type
Metric
Non-Magnetic
Yes
Ratcheting
No
Head Offset Angle
0 Degrees
Grip Style
Ergonomic
Corrosion Resistant
Yes

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 75 mm, Overall Length 24 1/2 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.