Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 24-7/16" L, 77mm Head Size

  • Mfr # 4482

  • Zoro # G5918048


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
24 1/2 in
Size
77mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4482
Zoro #
G5918048
UPC #
702535892661
Country of Origin
United States

Dimensions

Overall Length
24 1/2 in
Size
77mm
Head Size
77 mm
Wrench Head Sizes
77 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Insulated
No
Offset
0 Degrees
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Box End Style
Spline
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Wrench Item
Box End Wrench
Single End/Double End
Single End
Reversing
No
Wrench Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Corrosion Resistant
Yes
Non-Magnetic
Yes
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Handle Type
One Piece
Weight
7.3 lb
Measurement Type
Metric
Grip Style
Ergonomic
Nonsparking
Yes
Ratcheting
No
Head Offset Angle
0 Degrees

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 77 mm, Overall Length 24 1/2 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.