Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 7-1/2" L, 18mm Head Size

  • Mfr # 4408

  • Zoro # G5918416


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
7 1/2 in
Size
18mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4408
Zoro #
G5918416
UPC #
702535892296
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Size
18mm
Head Size
18 mm
Wrench Head Sizes
18 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Offset
0 Degrees
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Insulated
No
Box End Style
Spline
Single End/Double End
Single End
Tether Capable
Not Tether Capable
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Box End Wrench
Ratcheting
No
Handle Type
One Piece
Measurement Type
Metric
Non-Magnetic
Yes
Grip Style
Ergonomic
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Weight
0.2 lb
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Nonsparking
Yes

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 18 mm, Overall Length 7 1/2 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.