Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 7-1/2" L, 19mm Head Size

  • Mfr # 4410

  • Zoro # G5918407


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
7 1/2 in
Size
19mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4410
Zoro #
G5918407
UPC #
702535892302
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Size
19mm
Wrench Head Sizes
19 mm
Head Size
19 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Offset
0 Degrees
Insulated
No
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Box End Wrench
Reversing
No
Wrench Product Grouping
Wrenches
Single End/Double End
Single End
Wrench Shape
Straight
Box End Style
Spline
Wrench Material
Nickel Aluminum Bronze
Tether Capable
Not Tether Capable
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Non-Magnetic
Yes
Measurement Type
Metric
Ratcheting
No
Grip Style
Ergonomic
Head Offset Angle
0 Degrees
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Weight
0.2 lb
Handle Type
One Piece
Nonsparking
Yes
Corrosion Resistant
Yes

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 19 mm, Overall Length 7 1/2 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.