Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 7-1/2" L, 21mm Head Size

  • Mfr # 4414

  • Zoro # G5918389


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
7 1/2 in
Size
21mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4414
Zoro #
G5918389
UPC #
702535892326
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Size
21mm
Wrench Head Sizes
21 mm
Head Size
21 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Insulated
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Box End Wrench
Box End Style
Spline
Offset
0 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Not Tether Capable
Single End/Double End
Single End
Wrench Shape
Straight
Reversing
No
Nonsparking
Yes
Non-Magnetic
Yes
Corrosion Resistant
Yes
Weight
0.2 lb
Handle Type
One Piece
Tether Style
Not Tether Capable
Measurement Type
Metric
Head Offset Angle
0 Degrees
Ratcheting
No
Box End Type
12-Point Box End
Grip Style
Ergonomic

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 21 mm, Overall Length 7 1/2 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.