Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 9" L, 1-1/16" Head Size

  • Mfr # 4624

  • Zoro # G5917899


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
9 in
Size
1-1/16"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4624
Zoro #
G5917899
UPC #
702535892814
Country of Origin
United States

Dimensions

Overall Length
9 in
Size
1-1/16"
Wrench Head Sizes
1 1/16 in
Head Size
1 1/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Standard
Reversing
No
Single End/Double End
Single End
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Not Tether Capable
Wrench Product Grouping
Wrenches
Offset
0 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Box End Style
Spline
Head Movement
Fixed
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Box End Wrench
Grip Style
Ergonomic
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Weight
0.6 lb
Measurement Type
SAE
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Non-Magnetic
Yes
Ratcheting
No
Nonsparking
Yes
Handle Type
One Piece

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 1 1/16 in, Overall Length 9 in, 0 Degrees , SAE, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.