Zoro Homepage

Box End Wrench, 9" L, 31/32" Head Size

  • Mfr # 4620

  • Zoro # G5917917


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
9 in
Size
31/32"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4620
Zoro #
G5917917
UPC #
702535892791
Country of Origin
United States

Dimensions

Overall Length
9 in
Size
31/32"
Wrench Head Sizes
31/32 in
Head Size
31/32 in
Wrench Length Style
Standard

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 31/32 in, Overall Length 9 in, 0 Degrees , SAE, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.