Zoro Homepage

Brush Drive Arbor, 1/2" Arbor Hole, 4 pcs.

  • Mfr # DA-10

  • Zoro # G6640326


product price: $11.39
/ea

Key Features

Arbor Hole (In.)
1/2 in
Max. RPM
20,000 RPM
Stem Dia. (In.)
1/4 in
Design
Slip Fit
For Use With
Wheel Brushes with a 1/2 in Plain Arbors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-10
Zoro #
G6640326
UPC #
702535879570
Country of Origin
United States

Dimensions

Stem Dia. (In.)
1/4 in
Shaft Length (In.)
3/4 in
Stem Length (In.)
7/8 in
For Brush Diameter
12 in
Stem Diameter
1/4 in
Stem Length
7/8 in
Shank Diameter
1/4 in
Shaft Length
3/4 in

Details

Item
Brush Drive Arbor
Arbor Hole (In.)
1/2 in
Max. RPM
20,000 RPM
Design
Slip Fit
For Use With
Wheel Brushes with a 1/2 in Plain Arbors
Number of Pieces
4
Maximum Speed
20,000 RPM
Spindle Type
No Spindle

Description

Brush Drive Arbor, Design Slip Fit, For Use With Wheel Brushes with a 1/2 in Plain Arbors, Shank Diameter 1/4 in, Spindle Type No Spindle, Stem Diameter 1/4 in, Stem Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.