Zoro Homepage

C-Clamp, Heavy Duty, 6-1/2" Max. Opening

  • Mfr # C-30-8

  • Zoro # G6640387


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
3 1/2 in
Body Material
Aluminum Bronze
Clamping Force
Not Rated
Min. Opening
0 in
Duty Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-30-8
Zoro #
G6640387
UPC #
702535880026
Country of Origin
United States

Dimensions

Throat Depth
3 1/2 in
Throat Depth1
3 1/2 in

Details

Item
C-Clamp
Max. Opening
6 1/2 in
Body Material
Aluminum Bronze
Clamping Force
Not Rated
Min. Opening
0 in
Duty Rating
Heavy Duty
Swivel Pad
No
Body Finish
Natural
Spindle Material
Aluminum Bronze
Spindle Finish
Unfinished
Body Color
Brown
Throat Shape
Standard
Includes Swivel Pad
No
Jaw Opening - Maximum
6 1/2 in
Jaw Opening - Minimum
0 in
Jaw Pad Type
Flat
Handle Type
Square

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad No, Jaw Opening - Maximum 6 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 3 1/2 in, Clamping Force Not Rated, Body Material Aluminum Bronze, Body Color Brown, Spindle Finish Unfinished, Spindle Material Aluminum Bronze, Handle Type Square, Body Finish Natural, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.