C-Clamp, Standard Duty, 4-1/8"Max. Opening
Mfr # 8480
Zoro # G7179405
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Max. Opening
4 1/8 in
Throat Depth
4 1/8 in
Body Material
Aluminum Bronze
Clamping Force
Not Rated
Throat Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8480
Zoro #
G7179405
UPC #
702535880033
Country of Origin
Germany
Dimensions
Throat Depth
4 1/8 in
Throat Depth1
4 1/8 in
Details
Item
C-Clamp
Max. Opening
4 1/8 in
Body Material
Aluminum Bronze
Clamping Force
Not Rated
Throat Shape
Square
Spindle Finish
Unfinished
Duty Rating
Standard Duty
Body Finish
Natural
Min. Opening
0 in
Spindle Material
Aluminum Bronze
Swivel Pad
Yes
Body Color
Brown
Jaw Opening - Minimum
0 in
Handle Type
Thumbscrew
Jaw Pad Type
Flat
Includes Swivel Pad
Yes
Jaw Opening - Maximum
4 1/4 in
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/8 in, Clamping Force Not Rated, Body Material Aluminum Bronze, Body Color Brown, Spindle Finish Unfinished, Spindle Material Aluminum Bronze, Handle Type Thumbscrew, Body Finish Natural, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.