Zoro Homepage

Caulk Removal Chisel, 7-3/4" L, 3/4" Hex

  • Mfr # 4-1033

  • Zoro # G6297929


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
7 3/4 in
Material
Aluminum Bronze
Application
For Caulk Removal
Hex
3/4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1033
Zoro #
G6297929
UPC #
702535879600
Country of Origin
United Kingdom

Dimensions

Length
7 3/4 in
Tip Size
1/4 in
Size
1/4 x 1 in
Shank Width
3/4 in
Blade Width
1 in
Overall Length
7 3/4 in

Description

Caulk Chisel, Chisel Type Caulk Removal Chisel, Blade Tip Shape Straight, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 7 3/4 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.