Zoro Homepage

Caulk Removal Chisel, 9" L, 3/4" Hex

  • Mfr # 4-1032

  • Zoro # G6297947


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Material
Aluminum Bronze
Application
For Caulk Removal
Size
1/8 x 1 1/4 in
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1032
Zoro #
G6297947
UPC #
702535879587
Country of Origin
United Kingdom

Dimensions

Length
9 in
Tip Size
1/8 in
Size
1/8 x 1 1/4 in
Blade Width
1 1/4 in
Overall Length
9 in
Shank Width
3/4 in

Details

Item
Caulk Chisel
Material
Aluminum Bronze
Application
For Caulk Removal
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Hex
3/4 in
Number of Pieces
1
Tether Capable
Not Tether Capable
Meets/Exceeds
FM Approved
Style
Caulking
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Shank Shape
Hexagon
Non-Sparking
Yes
Includes Striking Cap
No
Weight
0.9 lb
Tether Ready
No
Blade Tip Shape
Straight
Handle Material
Aluminum Bronze
Corrosion-Resistant
Yes
Includes Handle
No
Standards
FM
Chisel Type
Caulk Removal Chisel
Grip Style
Plain

Description

Caulk Chisel, Chisel Type Caulk Removal Chisel, Blade Tip Shape Straight, Blade Width 1 1/4 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 9 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.