Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claw Wheel Wrench, Non-Spark, 2-7/16, 4 in

  • Mfr # WV-14

  • Zoro # G5171573


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Size
2 7/16 in, 4 in
Length
21 5/8 in
Overall Length
21 1/2 in
Material
Aluminum Bronze
Head Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV-14
Zoro #
G5171573
UPC #
702535900113
Country of Origin
United States

Dimensions

Size
2 7/16 in, 4 in
Length
21 5/8 in
Overall Length
21 1/2 in
Head Size
2 7/16 in, 4 in

Details

Item
Claw Valve Wheel Wrench
Material
Aluminum Bronze
Head Angle
90 Degrees
Finish
Natural
Corrosion Resistant
Yes
Non-Magnetic
Yes
Nonsparking
Yes
Insulated
No
Weight
5.3 lb

Description

Claw Valve Wheel Wrench, Head Size 2 7/16 in, 4 in, Aluminum Bronze, Natural, Overall Length 21 1/2 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 5.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.