Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Chisel, 7/8 In. x 9 In.

  • Mfr # C-17

  • Zoro # G5059205


product price: $50.79
/ea

Key Features

Length
9 in
Material
Aluminum Bronze
Application
Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments
Meets/Exceeds
ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-17
Zoro #
G5059205
UPC #
702535879754
Country of Origin
United States

Dimensions

Length
9 in
Tip Size
7/8 in
Overall Length
9 in
Shank Width
7/8 in
Blade Width
7/8 in

Details

Item
Cold Chisel
Material
Aluminum Bronze
Application
Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments
Meets/Exceeds
ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
Number of Pieces
1
Hex
7/8 in
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Non-Sparking
Yes
Shank Shape
Hexagon
Blade Tip Shape
Diamond
Chisel Type
Cold Chisel
Standards
ANSI, DIN, DOE, GSA, MSHA, NFPA, OSHA
Grip Style
Plain
Includes Striking Cap
No
Includes Handle
No
Handle Material
Aluminum Bronze
Tether Ready
No
Weight
1.3 lb
Corrosion-Resistant
Yes

Description

Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 9 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.