Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 12mm Size

  • Mfr # 1308

  • Zoro # G7789619


product price: $66.55
/ea

Key Features

Overall Length
7 1/2 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
12 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308
Zoro #
G7789619
UPC #
702535894139
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Head Size
12 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Measurement Type
Metric
Handle Type
Ergonomic
Non-Magnetic
Yes
Wrench Shape
Straight
Opening Angle (Deg.)
15 Degrees
Weight
90 g
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Ratcheting
No
Head Type
Offset
Nonsparking
Yes
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Movement
Fixed
Tether Style
Tether Capable
Reversing
No
Opening Type
Rounded
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Wrench Product Grouping
Wrenches
Handle Color
Silver
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 12 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.