Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 14mm Size

  • Mfr # 1312

  • Zoro # G7789524


product price: $69.19
/ea

Key Features

Overall Length
8 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
14 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312
Zoro #
G7789524
UPC #
702535894153
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Head Size
14 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Non-Magnetic
Yes
Weight
90 g
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Anti-Slip Design
No
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Reversing
No
Head Type
Offset
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Measurement Type
Metric
Handle Type
Ergonomic
Ratcheting Configuration
Non-Ratcheting
Nonsparking
Yes
Ratcheting
No
Single End/Double End
Double End
Opening Type
Rounded

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 14 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.