Zoro Homepage

Combination Wrench, Metric, 15mm Size

  • Mfr # 1314

  • Zoro # G7789628


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Overall Length
8 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
15 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1314
Zoro #
G7789628
UPC #
702535894160
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Head Size
15 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Handle Type
Ergonomic
Weight
135 g
Anti-Slip Design
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Nonsparking
Yes
Corrosion Resistant
Yes
Opening Type
Rounded
Head Type
Offset
Single End/Double End
Double End
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Non-Magnetic
Yes
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Reversing
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Box End Type
12-Point Box End
Tether Style
Tether Capable
Ratcheting
No
Wrench Product Grouping
Wrenches

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 15 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.