Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 18mm Size

  • Mfr # 1320

  • Zoro # G8290067


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
18 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320
Zoro #
G8290067
UPC #
702535894191
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Head Size
18 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Head Type
Offset
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting
No
Single End/Double End
Double End
Handle Color
Silver
Insulated
No
Measurement Type
Metric
Nonsparking
Yes
Head Movement
Fixed
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Non-Magnetic
Yes
Reversing
No
Opening Type
Rounded
Ratcheting Configuration
Non-Ratcheting
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Anti-Slip Design
No
Tether Style
Tether Capable
Box End Type
12-Point Box End
Weight
180 g
Corrosion Resistant
Yes
Handle Type
Ergonomic
Wrench Product Grouping
Wrenches
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 18 mm, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.