Zoro Homepage

Combination Wrench, Metric, 19mm Size

  • Mfr # 1322

  • Zoro # G7789670


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Overall Length
10 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
19 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1322
Zoro #
G7789670
UPC #
702535894207
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Head Size
19 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Handle Color
Silver
Insulated
No
Ratcheting
No
Weight
180 g
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Non-Magnetic
Yes
Wrench Product Grouping
Wrenches
Handle Type
Ergonomic
Wrench Shape
Straight
Head Type
Offset
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Opening Type
Rounded
Nonsparking
Yes
Single End/Double End
Double End
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Head Movement
Fixed
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Box End Type
12-Point Box End
Tether Style
Tether Capable
Anti-Slip Design
No
Corrosion Resistant
Yes

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 19 mm, Overall Length 10 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.