Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 20mm Size

  • Mfr # 1324

  • Zoro # G6126989


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Overall Length
10 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
20 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1324
Zoro #
G6126989
UPC #
702535894214
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Head Size
20 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Single End/Double End
Double End
Insulated
No
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Nonsparking
Yes
Tether Style
Not Tether Capable
Weight
180 g
Non-Magnetic
Yes
Head Type
Offset
Handle Color
Silver
Handle Type
Ergonomic
Opening Type
Rounded
Ratcheting
No

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 20 mm, Overall Length 10 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.