Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 26mm Size

  • Mfr # 1336

  • Zoro # G7789585


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
26 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1336
Zoro #
G7789585
UPC #
702535894276
Country of Origin
United States

Dimensions

Overall Length
14 in
Head Size
26 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Wrench Product Grouping
Wrenches
Tether Capable
Not Tether Capable
Head Type
Offset
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Corrosion Resistant
Yes
Opening Type
Rounded
Single End/Double End
Double End
Handle Type
Ergonomic
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Weight
410 g
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Measurement Type
Metric
Non-Magnetic
Yes
Ratcheting
No
Wrench Shape
Straight
Head Movement
Fixed
Nonsparking
Yes
Anti-Slip Design
No
Handle Color
Silver
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 26 mm, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.