Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 41mm Size

  • Mfr # 1352

  • Zoro # G7791000


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
41 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1352
Zoro #
G7791000
UPC #
702535894368
Country of Origin
United States

Dimensions

Overall Length
20 3/4 in
Head Size
41 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Box End Type
12-Point Box End
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle Type
Ergonomic
Nonsparking
Yes
Tether Style
Not Tether Capable
Measurement Type
Metric
Handle Color
Silver
Anti-Slip Design
No
Ratcheting Configuration
Non-Ratcheting
Non-Magnetic
Yes
Reversing
No
Head Type
Offset
Ratcheting
No
Weight
1,180 g
Wrench Product Grouping
Wrenches
Tether Capable
Not Tether Capable
Wrench Shape
Straight
Insulated
No
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Opening Type
Rounded
Corrosion Resistant
Yes
Single End/Double End
Double End
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 41 mm, Overall Length 20 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.