Zoro Homepage

Combination Wrench, Metric, 50mm Size

  • Mfr # 1356

  • Zoro # G5169141


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
50 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1356
Zoro #
G5169141
UPC #
702535894382
Country of Origin
United States

Dimensions

Overall Length
22 3/4 in
Head Size
50 mm
Wrench Length Style
Standard

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 50 mm, Overall Length 22 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.