Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 55mm Size

  • Mfr # 1358

  • Zoro # G5169866


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
55 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1358
Zoro #
G5169866
UPC #
702535894399
Country of Origin
United States

Dimensions

Overall Length
22 3/4 in
Head Size
55 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Anti-Slip Design
No
Reversing
No
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Measurement Type
Metric
Ratcheting
No
Non-Magnetic
Yes
Weight
3,630 g
Head Type
Offset
Tether Style
Tether Capable
Corrosion Resistant
Yes
Handle Color
Silver
Opening Type
Rounded
Nonsparking
Yes
Box End Type
12-Point Box End
Handle Type
Ergonomic
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 55 mm, Overall Length 22 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.