Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 7mm Size

  • Mfr # 1299

  • Zoro # G5169857


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
7 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1299
Zoro #
G5169857
UPC #
702535894085
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Head Size
7 mm
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Insulated
No
Anti-Slip Design
No
Reversing
No
Single End/Double End
Double End
Wrench Shape
Straight
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Handle Type
Ergonomic
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Tether Style
Tether Capable
Box End Type
12-Point Box End
Non-Magnetic
Yes
Opening Type
Rounded
Corrosion Resistant
Yes
Ratcheting
No
Weight
45 g
Nonsparking
Yes
Handle Color
Silver

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 7 mm, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.