Zoro Homepage

Combination Wrench, SAE, 2-1/2in Size

  • Mfr # 1513

  • Zoro # G5169157


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
2 1/2 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1513
Zoro #
G5169157
UPC #
702535894795
Country of Origin
United States

Dimensions

Overall Length
22 3/4 in
Head Size
2 1/2 in
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
No
Wrench Shape
Straight
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Single End/Double End
Double End
Head Movement
Fixed
Reversing
No
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Nonsparking
Yes
Non-Magnetic
Yes
Corrosion Resistant
Yes
Opening Type
Rounded
Ratcheting
No
Head Type
Offset
Tether Style
Tether Capable
Weight
8 lb
Handle Type
Ergonomic
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Box End Type
12-Point Box End
Handle Color
Silver

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 2 1/2 in, Overall Length 22 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.