Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 2-1/4in Size

  • Mfr # 1511

  • Zoro # G5170785


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
2 1/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511
Zoro #
G5170785
UPC #
702535894771
Country of Origin
United States

Dimensions

Overall Length
22 3/4 in
Head Size
2 1/4 in
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Anti-Slip Design
No
Wrench Shape
Straight
Reversing
No
Head Movement
Fixed
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Weight
8 lb
Handle Type
Ergonomic
Tether Style
Tether Capable
Box End Type
12-Point Box End
Opening Type
Rounded
Non-Magnetic
Yes
Measurement Type
SAE
Ratcheting
No
Head Type
Offset
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
Yes
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 2 1/4 in, Overall Length 22 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.