Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 2-3/4in Size

  • Mfr # 1516

  • Zoro # G5191855


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
2 3/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1516
Zoro #
G5191855
UPC #
702535894818
Country of Origin
United States

Dimensions

Overall Length
22 3/4 in
Head Size
2 3/4 in
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
No
Reversing
No
Single End/Double End
Double End
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Measurement Type
SAE
Opening Type
Rounded
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Nonsparking
Yes
Non-Magnetic
Yes
Weight
9 lb
Tether Style
Tether Capable
Handle Type
Ergonomic
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Ratcheting
No

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 2 3/4 in, Overall Length 22 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.