Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 2-9/16in Size

  • Mfr # 1514

  • Zoro # G5169175


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
2 9/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514
Zoro #
G5169175
UPC #
702535894801
Country of Origin
United States

Dimensions

Overall Length
22 3/4 in
Head Size
2 9/16 in
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Anti-Slip Design
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Wrench Shape
Straight
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Ratcheting
No
Opening Type
Rounded
Measurement Type
SAE
Tether Style
Tether Capable
Handle Type
Ergonomic
Head Type
Offset
Nonsparking
Yes
Non-Magnetic
Yes
Handle Color
Silver
Weight
9 lb
Corrosion Resistant
Yes

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 2 9/16 in, Overall Length 22 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.