Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 3/4in Size

  • Mfr # W-661

  • Zoro # G2787267


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Overall Length
10 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
3/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-661
Zoro #
G2787267
UPC #
702535894528
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Head Size
3/4 in
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Wrench Shape
Straight
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Weight
0.5 lb
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Corrosion Resistant
Yes
Non-Magnetic
Yes
Handle Type
Ergonomic
Tether Style
Tether Capable
Ratcheting
No
Head Type
Offset
Nonsparking
Yes
Handle Color
Silver
Box End Type
12-Point Box End
Measurement Type
SAE

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 3/4 in, Overall Length 10 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.