Zoro Homepage

Cross Peen Hammer, Non-Spark, 3-1/2 lb

  • Mfr # H-42FG

  • Zoro # G5072173


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Head Width
1 7/8 in
Head Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-42FG
Zoro #
G5072173
UPC #
702535880569
Country of Origin
United States

Dimensions

Overall Length
15 in
Head Width
1 7/8 in
Head Length
5 in

Details

Item
Cross Peen Hammer
Head Weight
3 1/2 lb
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Features
Corrosion-Resistant
Non-Sparking
Yes
Face Material
Nickel Aluminum Bronze
Standards
MSHA, NFPA, OSHA
Blade Shape
Rounded
Non-Magnetic
Yes
Hammer Type
Cross Peen Hammer
Dead Blow Hammer
No
Grip Style
Ribbed

Description

The AMPCO H-42FG Cross Peen Hammer is the perfect tool for blacksmithing, metal work and light engineering. The high strength nickel aluminum bronze head has a weight of 3 1/2 lb. This cross peen hammer has an overall length of 15 in. and a head width of 1 7/8 in. It also has a head length of 5 in. You will find many uses for this AMPCO Cross Peen Hammer, which makes it the perfect addition to your tool kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.