Crow Bar, 30 in. OAL
Mfr # W-30A
Zoro # G4031501
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant
Type
Wrecking Bars
Overall Length
30 in
Overall Width
4 1/2 in
Material
High Strength Nickel Aluminum Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-30A
Zoro #
G4031501
UPC #
702535879211
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Width
4 1/2 in
Thickness
1 9/16 in
Bar Width
7/8 in
End Width
1 9/16 in
Bar Diameter
7/8 in
Details
Item
Crow Bar
Features
Corrosion-Resistant
Type
Wrecking Bars
Material
High Strength Nickel Aluminum Bronze
Standards
ANSI, Din, Federal, FM Approved, GSA, MSHA, NFPA, OSHA
Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Natural
Non-Magnetic
Yes
Weight
5.7 lb
Includes Handle
No
Bar Color
Natural
Tether Ready
No
Non-Sparking
Yes
Bar Material
Nickel Aluminum Bronze
Description
Crow Bar, Type Wrecking Bars, Bar Width 7/8 in, Overall Length 30 in, End Width 1 9/16 in, Tether Ready No, Non-Sparking Yes, Bar Color Natural, Bar Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Handle Color Natural, Includes Handle No, Non-Magnetic Yes, Standards ANSI, Din, Federal, FM Approved, GSA, MSHA, NFPA, OSHA, Weight 5.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.