Dbl OE Wrench, Non-Spark, 1-1/4 x1-7/16 in

  • Mfr # WO-1-1/4X1-7/16

  • Zoro # G5062531


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-1/4" x 1-7/16"
SAE or Metric
SAE
Overall Length
14 3/8 in
Single End/Double End
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-1-1/4X1-7/16
Zoro #
G5062531
UPC #
702535897222
Country of Origin
United States

Dimensions

Size
1-1/4" x 1-7/16"
Overall Length
14 3/8 in
Head Size
1 1/4 in, 1 7/16 in
Wrench Head Sizes
1 1/4 in, 1 7/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Single End/Double End
Double End
Wrench Shape
Straight
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Insulated
No
Head Angle
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Movement
Fixed
Standards
FM Approved
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Corrosion Resistant
Yes
Handle Color
Silver
Measurement Type
SAE
Head Type
Standard
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Opening Type
Rounded
Nonsparking
Yes
Ratcheting
No
Tether Style
Tether Capable
Weight
2.5 lb
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 1/4 in, 1 7/16 in, Overall Length 14 3/8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.