Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 10 x 11mm

  • Mfr # WO-10X11

  • Zoro # G5169927


product price: $66.39
/ea

Key Features

Material
Aluminum Bronze
Size
10mm x 11mm
SAE or Metric
Metric
Overall Length
5 in
Single End/Double End
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-10X11
Zoro #
G5169927
UPC #
702535896416
Country of Origin
United States

Dimensions

Size
10mm x 11mm
Overall Length
5 in
Head Size
10 mm, 11 mm
Wrench Head Sizes
10 mm, 11 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Single End/Double End
Double End
Wrench Shape
Straight
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Standards
FM Approved
Tether Capable
Tether Capable
Wrench Material
Nickel Aluminum Bronze
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Reversing
No
Finish
Natural
Insulated
No
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Handle Type
One Piece
Nonsparking
Yes
Non-Magnetic
Yes
Handle Color
Silver
Weight
0.1 lb
Opening Type
Rounded
Corrosion Resistant
Yes
Measurement Type
Metric
Head Type
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 10 mm, 11 mm, Overall Length 5 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.