Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 10 x 14mm

  • Mfr # WO-10X14

  • Zoro # G5169875


product price: $64.69
/ea

Key Features

Material
Aluminum Bronze
Size
10mm x 14mm
SAE or Metric
Metric
Overall Length
5 3/4 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-10X14
Zoro #
G5169875
UPC #
702535896447
Country of Origin
United States

Dimensions

Size
10mm x 14mm
Overall Length
5 3/4 in
Wrench Head Sizes
10 mm, 14 mm
Head Size
10 mm, 14 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Item
Open End Wrench
Wrench Material
Nickel Aluminum Bronze
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Angle
15 Degrees
Wrench Shape
Straight
Standards
FM Approved
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Natural
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Opening Type
Rounded
Handle Type
One Piece
Non-Magnetic
Yes
Tether Style
Tether Capable
Handle Color
Silver
Ratcheting
No
Nonsparking
Yes
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Head Type
Standard
Weight
0.2 lb

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 10 mm, 14 mm, Overall Length 5 3/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.