Zoro Homepage

Dbl Open End Wrench, Non-Spark, 11 x 12mm

  • Mfr # WO-11X12

  • Zoro # G5169936


product price: $63.19
/ea

Key Features

Material
Aluminum Bronze
Size
11mm x 12mm
SAE or Metric
Metric
Overall Length
5 in
Wrench Item
Open End Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-11X12
Zoro #
G5169936
UPC #
702535896454
Country of Origin
United States

Dimensions

Size
11mm x 12mm
Overall Length
5 in
Wrench Head Sizes
11 mm, 12 mm
Head Size
11 mm, 12 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 11 mm, 12 mm, Overall Length 5 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.