Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 16 x 17mm

  • Mfr # WO-16X17

  • Zoro # G5170085


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
16mm x 17mm
SAE or Metric
Metric
Overall Length
6 1/2 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-16X17
Zoro #
G5170085
UPC #
702535896553
Country of Origin
United States

Dimensions

Size
16mm x 17mm
Overall Length
6 1/2 in
Wrench Head Sizes
16 mm, 17 mm
Head Size
16 mm, 17 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Double End
Wrench Item
Open End Wrench
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Insulated
No
Wrench Product Grouping
Wrenches
Standards
FM Approved
Ratcheting Configuration
Non-Ratcheting
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Head Movement
Fixed
Reversing
No
Opening Angle (Deg.)
15 Degrees
Nonsparking
Yes
Tether Style
Tether Capable
Opening Type
Rounded
Head Type
Standard
Handle Color
Silver
Weight
0.3 lb
Non-Magnetic
Yes
Head Offset Angle
15 Degrees
Measurement Type
Metric
Ratcheting
No
Corrosion Resistant
Yes
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 16 mm, 17 mm, Overall Length 6 1/2 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.