Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 19 x 24mm

  • Mfr # WO-19X24

  • Zoro # G5062574


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
19mm x 24mm
SAE or Metric
Metric
Overall Length
8 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-19X24
Zoro #
G5062574
UPC #
702535896638
Country of Origin
United States

Dimensions

Size
19mm x 24mm
Overall Length
8 in
Head Size
19 mm, 24 mm
Wrench Head Sizes
19 mm, 24 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Finish
Natural
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Reversing
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards
FM Approved
Head Angle
15 Degrees
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Open End Wrench
Wrench Shape
Straight
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Opening Type
Rounded
Tether Style
Tether Capable
Nonsparking
Yes
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Handle Type
One Piece
Measurement Type
Metric
Weight
0.5 lb
Non-Magnetic
Yes
Head Type
Standard
Handle Color
Silver

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 19 mm, 24 mm, Overall Length 8 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.