Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 21 x 22mm

  • Mfr # WO-21X22

  • Zoro # G5170112


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
21mm x 22mm
SAE or Metric
Metric
Overall Length
8 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-21X22
Zoro #
G5170112
UPC #
702535896652
Country of Origin
United States

Dimensions

Size
21mm x 22mm
Overall Length
8 in
Head Size
21 mm, 22 mm
Wrench Head Sizes
21 mm, 22 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Insulated
No
Finish
Natural
Reversing
No
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Nickel Aluminum Bronze
Standards
FM Approved
Wrench Shape
Straight
Wrench Item
Open End Wrench
Single End/Double End
Double End
Opening Type
Rounded
Handle Type
One Piece
Corrosion Resistant
Yes
Tether Style
Tether Capable
Weight
0.5 lb
Head Type
Standard
Handle Color
Silver
Non-Magnetic
Yes
Measurement Type
Metric
Ratcheting
No
Nonsparking
Yes
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 21 mm, 22 mm, Overall Length 8 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.