Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 22 x 27mm

  • Mfr # WO-22X27

  • Zoro # G5170225


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
22mm x 27mm
SAE or Metric
Metric
Overall Length
9 in
Standards
FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-22X27
Zoro #
G5170225
UPC #
702535896690
Country of Origin
United States

Dimensions

Size
22mm x 27mm
Overall Length
9 in
Wrench Head Sizes
22 mm, 27 mm
Head Size
22 mm, 27 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Standards
FM Approved
Insulated
No
Single End/Double End
Double End
Wrench Shape
Straight
Head Movement
Fixed
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Head Angle
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Open End Wrench
Finish
Natural
Handle Type
One Piece
Handle Color
Silver
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
Yes
Opening Type
Rounded
Ratcheting
No
Weight
0.7 lb
Opening Angle (Deg.)
15 Degrees
Nonsparking
Yes
Head Type
Standard
Measurement Type
Metric
Head Offset Angle
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 22 mm, 27 mm, Overall Length 9 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.