Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 24 x 30mm

  • Mfr # WO-24X30

  • Zoro # G5170277


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
24mm x 30mm
SAE or Metric
Metric
Overall Length
10 1/4 in
Wrench Head Sizes
24 mm, 30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-24X30
Zoro #
G5170277
UPC #
702535896737
Country of Origin
United States

Dimensions

Size
24mm x 30mm
Overall Length
10 1/4 in
Wrench Head Sizes
24 mm, 30 mm
Head Size
24 mm, 30 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Reversing
No
Wrench Item
Open End Wrench
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Natural
Standards
FM Approved
Head Angle
15 Degrees
Insulated
No
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Tether Style
Tether Capable
Ratcheting
No
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Handle Color
Silver
Nonsparking
Yes
Opening Angle (Deg.)
15 Degrees
Weight
1.1 lb
Head Type
Standard
Opening Type
Rounded
Handle Type
One Piece
Measurement Type
Metric
Corrosion Resistant
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 24 mm, 30 mm, Overall Length 10 1/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.