Zoro Homepage

Dbl Open End Wrench, Non-Spark, 25 x 28mm

  • Mfr # WO-25X28

  • Zoro # G5170286


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
25mm x 28mm
SAE or Metric
Metric
Overall Length
10 1/4 in
Head Movement
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-25X28
Zoro #
G5170286
UPC #
702535896744
Country of Origin
United States

Dimensions

Size
25mm x 28mm
Overall Length
10 1/4 in
Head Size
25 mm, 28 mm
Wrench Head Sizes
25 mm, 28 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 25 mm, 28 mm, Overall Length 10 1/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.