Zoro Homepage

Dbl Open End Wrench, Non-Spark, 26 x 29mm

  • Mfr # WO-26X29

  • Zoro # G5170295


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
26mm x 29mm
SAE or Metric
Metric
Overall Length
10 1/4 in
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-26X29
Zoro #
G5170295
UPC #
702535896751
Country of Origin
United States

Dimensions

Size
26mm x 29mm
Overall Length
10 1/4 in
Head Size
26 mm, 29 mm
Wrench Head Sizes
26 mm, 29 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 26 mm, 29 mm, Overall Length 10 1/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.