Zoro Homepage

Dbl Open End Wrench, Non-Spark, 3/16 x 1/4

  • Mfr # WO-3/16X1/4

  • Zoro # G5170313


product price: $48.89
/ea

Key Features

Material
Aluminum Bronze
SAE or Metric
SAE
Overall Length
8 in
Head Angle
15 Degrees
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-3/16X1/4
Zoro #
G5170313
UPC #
702535896911
Country of Origin
United States

Dimensions

Overall Length
8 in
Head Size
3/16 in, 1/4 in
Wrench Head Sizes
3/16 in, 1/4 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Head Angle
15 Degrees
Finish
Natural
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Single End/Double End
Double End
Insulated
No
Wrench Material
Nickel Aluminum Bronze
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Reversing
No
Wrench Product Grouping
Wrenches
Standards
FM Approved, ASTM A342, ASTM F2503, OSHA, MSHA, Federal, GSA, Military, DOE
Head Offset Angle
15 Degrees
Handle Color
Silver
Ratcheting
No
Tether Style
Tether Capable
Non-Magnetic
Yes
Measurement Type
SAE
Corrosion Resistant
Yes
Opening Type
Rounded
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Weight
0.1 lb
Nonsparking
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 3/16 in, 1/4 in, Overall Length 8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.