Zoro Homepage

Dbl Open End Wrench, Non-Spark, 50 x 55mm

  • Mfr # WO-50X55

  • Zoro # G5171345


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
50mm x 55mm
SAE or Metric
Metric
Overall Length
17 1/2 in
Wrench Head Sizes
50 mm, 55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-50X55
Zoro #
G5171345
UPC #
702535896867
Country of Origin
United States

Dimensions

Size
50mm x 55mm
Overall Length
17 1/2 in
Wrench Head Sizes
50 mm, 55 mm
Head Size
50 mm, 55 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 50 mm, 55 mm, Overall Length 17 1/2 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.