Zoro Homepage

Dbl Open End Wrench, Non-Spark, 50 x 60mm

  • Mfr # WO-50X60

  • Zoro # G5170365


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
50mm x 60mm
SAE or Metric
Metric
Overall Length
18 3/4 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-50X60
Zoro #
G5170365
UPC #
702535896874
Country of Origin
United States

Dimensions

Size
50mm x 60mm
Overall Length
18 3/4 in
Head Size
50 mm, 60 mm
Wrench Head Sizes
50 mm, 60 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Tether Capable
Finish
Natural
Standards
FM Approved
Head Angle
15 Degrees
Head Movement
Fixed
Wrench Item
Open End Wrench
Single End/Double End
Double End
Wrench Material
Nickel Aluminum Bronze
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Nonsparking
Yes
Measurement Type
Metric
Opening Type
Rounded
Non-Magnetic
Yes
Head Offset Angle
15 Degrees
Ratcheting
No
Weight
6.5 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable
Handle Type
One Piece
Handle Color
Silver

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 50 mm, 60 mm, Overall Length 18 3/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.