Zoro Homepage

Dbl Open End Wrench, Non-Spark, 55 x 60mm

  • Mfr # WO-55X60

  • Zoro # G5170374


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
55mm x 60mm
SAE or Metric
Metric
Overall Length
18 3/4 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-55X60
Zoro #
G5170374
UPC #
702535896881
Country of Origin
United States

Dimensions

Size
55mm x 60mm
Overall Length
18 3/4 in
Head Size
55 mm, 60 mm
Wrench Head Sizes
55 mm, 60 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 55 mm, 60 mm, Overall Length 18 3/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.